Menu Search
Search
SIEMENS #U03JLD62A

Combination Undervoltage Release, 240 VAC, Wire Lead

SKU # 78364322044 Manufacturer Series: Sentron
RoHS Compliant
Mechanism Type: Undervoltage Release
Volts AC: 240 VAC
Connection Type: Wire Lead
Mounting Location - Pole: Left/Right Pole
Breaker Type: JD 400A, LD 600A, LMD 800A, SJD 400A, SLD 600A Frame Molded Case Circuit Breakers