Menu Search
Search
SIEMENS #TW1FG350

Sentron Lug, Mechanical; Line/Load; 250A FG-Frame Breaker; Steel Terminal

SKU # 78364361786 Manufacturer Series: VL
Type: Circuit Breaker Line/Load Lug
Breaker Type: FG-Frame
Breaker Maximum Amps: 250A
Terminal Material: Steel
Conductor Quantity: 1
Conductor AWG Min: 4 AWG
Conductor AWG Max: 350 MCM
Conductor Material: Copper

SIE TW1FG350 BREAKER VL STEEL WRAP