Menu Search
MUELLER #BU-50C

Meter Testing Clip, 0.50 in. Jaw Opening, 0.62 in. L, Copper, 20A, 2.28 in. Clip, Screw/Crimp Connection

SKU # 01012398953 Manufacturer Series: 50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spring Clip
Application/​Style: General Purpose/Crocodile
Rating: 20A
Clip Length: 2.28 in.
Jaw Opening: 0.50"
Jaw Length: 0.62"
Material: Copper
Insulated/​Non-Insulated: Non-Insulated
Cable Connection: Screw or Crimp

Electrical Terminal Clips: Type - Spring Clip; Application/Style - General Purpose/Crocodile; Rating - 20A; Clip Length - 2.28" L; Jaw Opening - 0.50"; Jaw Length - 0.62"; Material - Copper; Insulated/Non-Insulated - Non-Insulated; Cable Connection - Screw or Crimp; Additional Information - Jaws: Nesting Teeth & Piercing Needle; Manufacturer Series - 50

Additional Info: Jaws: Nesting Teeth & Piercing Needle