Menu Search
Search
MUELLER #BU-45

General Purpose/Alligator Spring Clip Steel

SKU # 01012390045 Manufacturer Series: 45
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spring Clip
Application/​Style: General Purpose/Alligator
Rating: 10A
Clip Length: 1.53 in.
Jaw Opening: 0.31"
Jaw Length: 0.25"
Material: Steel
Insulated/​Non-Insulated: Insulated
Cable Connection: Screw or Crimp

Electrical Terminal Clips: Type - Spring Clip; Application/Style - General Purpose/Alligator; Rating - 10A; Clip Length - 1.53" L; Jaw Opening - 0.31"; Jaw Length - 0.25"; Material - Steel; Insulated/Non-Insulated - Insulated; Cable Connection - Screw or Crimp; Manufacturer Series - 45