Menu Search
MUELLER #BU-60CS

General Purpose/Alligator Spring Clip Copper

SKU # 01012396014 Manufacturer Series: 60
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spring Clip
Application/​Style: General Purpose/Alligator
Rating: 10A
Clip Length: 2.34 in.
Jaw Opening: 0.31"
Jaw Length: 0.62"
Material: Copper
Insulated/​Non-Insulated: Insulated
Cable Connection: Screw or Crimp

Electrical Terminal Clips: Type - Spring Clip; Application/Style - General Purpose/Alligator; Rating - 10A; Clip Length - 2.34" L; Jaw Opening - 0.31"; Jaw Length - 0.62"; Material - Copper; Insulated/Non-Insulated - Insulated; Cable Connection - Screw or Crimp; Additional Information - Nickel Plated; Manufacturer Series - 60

Additional Info: Nickel Plated