MUELLER #BU-30C

General Purpose/Alligator Spring Clip Copper

SKU: 01012390301
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Spring Clip
Application/Style: General Purpose/Alligator
Rating: 5A
Clip Length: 1.1 in.
Jaw Opening: 0.37"
Material: Copper
Insulated/Non-Insulated: Insulated
Cable Connection: Screw or Crimp
Manufacturer Series: 30
Description
Electrical Terminal Clips: Type - Spring Clip; Application/Style - General Purpose/Alligator; Rating - 5A; Clip Length - 1.10" L; Jaw Opening - 0.37"; Material - Copper; Insulated/Non-Insulated - Insulated; Cable Connection - Screw or Crimp; Additional Information - Packaging: Bulk Bag; Manufacturer Series - 30
Additional Info: Packaging: Bulk Bag