Menu Search
Search
MUELLER #BU-25

Battery and Test Spring Clip Steel

SKU # 01012390025 Manufacturer Series: 25
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spring Clip
Application/​Style: Battery and Test
Rating: 40A
Clip Length: 3 in.
Jaw Opening: 0.75"
Jaw Length: 0.66"
Material: Steel
Insulated/​Non-Insulated: Non-Insulated
Cable Connection: Screw or Crimp

Electrical Terminal Clips: Type - Spring Clip; Application/Style - Battery and Test; Rating - 40A; Clip Length - 3.00" L; Jaw Opening - 0.75"; Jaw Length - 0.66"; Material - Steel; Insulated/Non-Insulated - Non-Insulated; Cable Connection - Screw or Crimp; Additional Information - Jaws: Teeth Mesh on 3 Sides; Manufacturer Series - 25

Additional Info: Jaws: Teeth Mesh on 3 Sides