Menu Search
Search
MUELLER #BU-24APN

Battery and Test Spring Clip Steel

SKU # 01012390242 Manufacturer Series: 24
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spring Clip
Application/​Style: Battery and Test
Rating: 25A
Clip Length: 2.84 in.
Jaw Opening: 0.75"
Material: Steel
Insulated/​Non-Insulated: Non-Insulated
Cable Connection: Screw or Crimp

Electrical Terminal Clips: Type - Spring Clip; Application/Style - Battery and Test; Rating - 25A; Clip Length - 2.84" L; Jaw Opening - 0.75"; Material - Steel; Insulated/Non-Insulated - Non-Insulated; Cable Connection - Screw or Crimp; Manufacturer Series - 24