Menu Search
MUELLER #BU-60HPR-0

Alligator Clip with Handle, 0.31 in. Jaw Opening, Steel, 10A, 2.23 in. Clip, Screw/Crimp Connection

SKU # 01012396056 Manufacturer Series: 60
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spring Clip
Application/​Style: General Purpose/Alligator
Rating: 10A
Clip Length: 2.23 in.
Jaw Opening: 0.31"
Material: Steel
Insulated/​Non-Insulated: Insulated
Insulating Sleeve Color: Black
Cable Connection: Screw or Crimp

Additional Info: Nickel Plated