Menu Search
Electrical Terminal Clips Alligator Clip with Handle, 0.31 in. Jaw Opening, 0.62 in. L Jaw, Copper, 10A, 2 in. Clip

MUELLER #BU-60C

Alligator Clip with Handle, 0.31 in. Jaw Opening, 0.62 in. L Jaw, Copper, 10A, 2 in. Clip

SKU #01012390601
Manufacturer Series: 60
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Spring Clip
Application/Style: General Purpose/Alligator
Rating: 10A
Clip Length: 2 in.
Jaw Opening: 0.31"
Jaw Length: 0.62"
Material: Copper
Insulated/Non-Insulated: Non-Insulated
Cable Connection: Crimp or Solder