Menu Search
Search
IDEAL #770205L

General Purpose/Alligator Spring Clip Steel

SKU # 78325060621
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Spring Clip
Application/​Style: General Purpose/Alligator
Rating: 5A
Clip Length: 2 in.
Material: Steel
Insulated/​Non-Insulated: Insulated
Cable Connection: Crimp or Solder

Electrical Terminal Clips: Type - Spring Clip; Application/Style - General Purpose/Alligator; Rating - 5A; Clip Length - 2.00" L; Material - Steel; Insulated/Non-Insulated - Insulated; Cable Connection - Crimp or Solder; Additional Information - Packaging: 2 Fully Insulated

Additional Info: Packaging: 2 Fully Insulated

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.