Menu Search
Electrical Terminal Clips Battery and Test Battery Clip Copper

IDEAL #770216L

Battery and Test Battery Clip Copper

SKU #78325060752
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Battery Clip
Application/Style: Battery and Test
Rating: 75A
Clip Length: 3 in.
Jaw Opening: 0.75 in.
Material: Copper
Insulated/Non-Insulated: Non-Insulated
Cable Connection: Screw or Crimp

Electrical Terminal Clips: Type - Battery Clip; Application/Style - Battery and Test; Rating - 75A; Clip Length - 3.00 in. L; Jaw Opening - 0.75 in.; Material - Copper; Insulated/Non-Insulated - Non-Insulated; Cable Connection - Screw or Crimp