Clip Insulator, 5.000 in. OAL, 1.406 in. ID Clip, 0.516 in. ID Connection Opening, Vinyl

SKU: 66119110025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Insulator Type: Heavy Duty Clip Insulator
Overall Length: 5.000 in
Clip Opening ID: 1.406 in.
Connection Opening ID: 0.516"
Material: Vinyl
Color: Black and Red
Clip Model: 21A, 21C
Manufacturer Series: 23
Electrical Terminal Clip Insulators: Insulator Type - Heavy Duty Clip Insulator; Overall Length - 5.000 in; Clip Opening ID - 1.406"; Connection Opening ID - 0.516"; Material - Vinyl; Color - Black & Red; Clip Model - 21A, 21C; Additional Information - Packaging: 10-Piece Carton (5-Black 5-Red); Manufacturer Series - 23
Additional Info: Packaging: 10-Piece Carton (5-Black 5-Red)