Menu Search
Electrical Terminal Clip Insulators Clip Insulator, 2.031 in. OAL, 0.406 in. ID Clip, 0.219 in. ID Connection Opening, Vinyl, Red
SELECTA PRODUCTS #SC-62R-BU

Clip Insulator, 2.031 in. OAL, 0.406 in. ID Clip, 0.219 in. ID Connection Opening, Vinyl, Red

SKU # 66119110663 Manufacturer Series: 62
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Insulator Type: Alligator Clip Insulator
Overall Length: 2.031 in
Clip Opening ID: 0.406 in.
Connection Opening ID: 0.219"
Material: Vinyl
Color: Red
Clip Model: 60, 61