Menu Search
MUELLER #BU-26-0

Clip Insulator Black Vinyl

SKU # 01012310039 Manufacturer Series: 26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Clip Insulator
Overall Length: 3.880 in
Clip Opening ID: 1.015 in.
Connection Opening ID: 0.295"
Material: Vinyl
Color: Black
Clip Model: 24A, 25, 25C

Electrical Terminal Clip Insulators: Insulator Type - Clip Insulator; Overall Length - 3.880 in; Clip Opening ID - 1.015"; Connection Opening ID - 0.295"; Material - Vinyl; Color - Black; Clip Model - 24A, 25, 25C; Additional Information - Packaging: Bulk Bag; Manufacturer Series - 26

Additional Info: Packaging: Bulk Bag