You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MUELLER #BU-72-2

Alligator Clip Insulator Red Vinyl

SKU # 01012310133 Manufacturer Series: 72
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Alligator Clip Insulator
Overall Length: 1.81 in.
Clip Opening ID: 0.375 in.
Connection Opening ID: 0.046"
Material: Vinyl
Color: Red
Clip Model: 70, 70C, 70CS, 70S

Electrical Terminal Clip Insulators: Insulator Type - Alligator Clip Insulator; Overall Length - 1.810 in; Clip Opening ID - 0.375"; Connection Opening ID - 0.046"; Material - Vinyl; Color - Red; Clip Model - 70, 70C, 70CS, 70S; Additional Information - Packaging: Bulk Bag; Manufacturer Series - 72

Additional Info: Packaging: Bulk Bag