Menu Search

U-LINE CORP #S-6751

Electrical Tape Rubber, Adhesive Green

SKU: 83379095029
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrical Tape
Material: Rubber, Adhesive
Thickness: 7 mil
Voltage Rating: 600V
Finish: Green
Width: 3/4 in.
Length: 20 yd.
Description
Electrical Tape: Type - Electrical Tape; Material - Rubber, Adhesive; Thickness - mils - 7.00 mil; Voltage Rating - 600V; Finish - Green; Size - Width - 3/4 in.; Size - Length - 20 yd; Additional Information - Soft Poly Vinyl Chloride Film Backing, 1-1/4 in. Core
Additional Info: Soft Poly Vinyl Chloride Film Backing, 1-1/4 in. Core