Menu Search
Search
TE CONNECTIVITY #S1251-25-300-4B25

Sealing Tape General Purpose Red

SKU # 04568604138
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sealing Tape
Application-Grade: General Purpose
Thickness: 150 mil
Finish: Red
Width: 1 in.
Length: 12 in.

Electrical Tape: Type - Sealing Tape; Application-Grade - General Purpose; Thickness - mils - 150.00 mil; Finish - Red; Size - Width - 1 in.; Size - Length - 12 in.