Menu Search
Electrical Tape Insulating Tape Polyimide Film, Silicone Adhesive

SAINT-GOBAIN PERFORMANCE PLASTICS CORP #K350-1-5/8

Insulating Tape Polyimide Film, Silicone Adhesive

SKU #40140895410
Manufacturer Series: K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Insulating Tape
Material: Polyimide Film
Thickness: 3.5 mil
Temperature Max Continuous: 180?C/365?F
Temperature Max Short Term: 180?C/365?F
Width: 1-5/8 in.
Length: 36 yd.

Additional Info: Color: Amber. Dielectric Strength: 10000V. Operating Temp: -100 to 500 deg F.