Menu Search
POWER PHASE #747413

Electrical Tape Vinyl

SKU # 43683698998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electrical Tape
Material: Vinyl
Thickness: 8.5 mil
Temperature Rating: 14 deg. to 175 deg. F (-18 deg. to +105 deg. C)
Voltage Rating: 600V
Width: 0.75 in.
Length: 66 ft.

Electrical Tape: Type - Electrical Tape; Material - Vinyl; Thickness - mils - 8.5mil; Temperature Rating - 14 deg. to 175 deg. F (-18 deg. to +105 deg. C); Voltage Rating - 600V; Size - Width - 0.75 in.; Size - Length - 66 ft.; Additional Information - Color: Black; Tensile Strength: 1 lb./in. width

Additional Info: Color: Black; Tensile Strength: 1 lb./in. width