Menu Search
PLYMOUTH RUBBER #02006

Insulating Tape Rubber

SKU # 84327302006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulating Tape
Material: Rubber
Thickness: 30 mil
Voltage Rating: 2kV
Width: 3/4 in.
Length: 30 ft.

Electrical Tape: Type - Insulating Tape; Material - Rubber; Thickness - mils - 30.00 mil; Voltage Rating - 2kV; Size - Width - 3/4"; Size - Length - 30 ft