Menu Search
PLYMOUTH RUBBER #02620

Insulating Tape Mastic, Vinyl Backing

SKU # 84327302620
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Insulating Tape
Material: Mastic, Vinyl Backing
Thickness: 133 mil
Voltage Rating: 1000V
Width: 4 in.
Length: 10 ft.

Electrical Tape: Type - Insulating Tape; Material - Mastic, Vinyl Backing; Thickness - mils - 133.00 mil; Voltage Rating - 1000V; Size - Width - 4"; Size - Length - 10 ft