Menu Search
NSI INDUSTRIES #EWG-7060-6

Easy-Wrap Weather Corrosion Tape, 3/4 in. W x 60 ft L x 7 mil T, Vinyl, Blue, 600V

SKU # 66238170606 Manufacturer Series: EWG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Insulating Tape
Application-Grade: General Purpose
Material: Rubber
Thickness: 7 mil
Temperature Rating: -7 deg C/19.4 deg C to 80 deg C/176 deg F
Voltage Rating: 600V
Finish: Blue
Width: 3/4 in.
Length: 60 ft.

Electrical Tape: Type - Electrical Insulating Tape; Application-Grade - General Purpose; Material - Rubber; Thickness - mils - 7.00 mil; Temperature Rating - -7 deg C/19.4 deg C to 80 deg C/176 deg F; Voltage Rating - 600V; Finish - Blue; Size - Width - 3/4 in.; Size - Length - 60 ft; Manufacturer Series - Easy-Wrap EWG