You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MIDSUN GROUP #E/FTP-250G

Insulating/High Voltage Overwrap Tape Silicone Rubber, Self-Fusing

SKU # 40012892006 Manufacturer Series: E/Fusing
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulating/High Voltage Overwrap Tape
Material: Silicone Rubber, Self-Fusing
Thickness: 30 mil
Voltage Rating: 15kV
Width: 2-1/2 in.
Length: 36 ft.

Additional Info: Color: Gray. Application: Utility