KEARNEY #18415-3

Temporary Connection Insulating Tape Airseal Roll

SKU: 78154492121
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Temporary Connection Insulating Tape
Material: Airseal Roll
Thickness: 125 mil
Temperature Max Continuous: 90?C
Width: 4 in.
Length: 10 ft.
Electrical Tape: Type - Temporary Connection Insulating Tape; Material - Airseal Roll; Thickness - mils - 125.00 mil; Temperature Max Continuous - 90�C; Size - Width - 4"; Size - Length - 10 ft