ELECTRO TAPE SPECIALTIES #12060-7

Electrical Insulating Tape Economy Vinyl Black

SKU: 07450892070
Manufacturer Series: #65
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrical Insulating Tape
Application-Grade: Economy
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 176°F (80°C)
Voltage Rating: 600V
Finish: Black
Width: 3/4 in.
Length: 60 ft.
Description
Electrical Tape: Type - Electrical Insulating Tape; Application-Grade - Economy; Material - Vinyl; Thickness - mils - 7.00 mil; Temperature Rating - 80°C/176°F; Voltage Rating - 600V; Finish - Black; Size - Width - 3/4"; Size - Length - 60 ft; Manufacturer Series - #65