Menu Search

DOTTIE #410

Pipe Wrap Tape Rubber Black

SKU: 78100228142
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe Wrap Tape
Material: Rubber
Thickness: 10 mil
Temperature Rating: 140°F (60°C)
Finish: Black
Width: 4 in.
Length: 100 ft.
Description
Electrical Tape: Type - Pipe Wrap Tape; Material - Rubber; Thickness - mils - 10.00 mil; Temperature Rating - 60 deg C/140 deg F; Finish - Black; Size - Width - 4.00 in.; Size - Length - 100 ft