Menu Search
Electrical Tape Electrical Tape, 22 ft. L x 3/4 in. W x 30.00 mil, Rubber, Black
CULLY ENTERPRISES #94325

Electrical Tape, 22 ft. L x 3/4 in. W x 30.00 mil, Rubber, Black

SKU # 08593794325
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Insulating Tape
Material: Rubber
Thickness: 30 mil
Width: 3/4 in.
Length: 22 ft.

Electrical Tape: Type - Insulating Tape; Material - Rubber; Thickness - mils - 30.00 mil; Size - Width - 3/4"; Size - Length - 22 ft