You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CAMBRIDGE RESOURCES #CET-01RED

Electrical Tape, 3/4 in. W x 66 ft L x 7 mil T, Vinyl, Red

SKU # 68018310959
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Tape
Material: Vinyl
Thickness: 7 mil
Finish: Red
Width: 3/4 in.
Length: 66 ft.

Electrical Tape: Type - Electrical Tape; Material - Vinyl; Thickness - mils - 7.00 mil; Finish - Red; Size - Width - 3/4 in.; Size - Length - 66 ft; Additional Information - Package: 6

Additional Info: Package: 6