×

Your shopping cart is empty.

BEDFORD MATERIALS CO 1267

BEDFORD MATERIALS CO  1267

Tape, Varnished Cambric, 10 mil, Tan, 36.00 in. W x 36 yd. L, 105degC/220degF

BEDFORD MATERIALS CO

Manufacturer # 1267

SKU: 40001592000





Product Description

Bedford Materials 1267 cloth and tape are thin, flexible cotton fabrics with a fine, straight weave which have been impregnated with an electrical insulating varnish. Straight cut varnished cambric combines in one material the advantages of low cost insulation, high insulating values and tremendous physical strength. It is particularly well suited to layer and slot insulation, coil wrappings, armature end windings, transformer insulation and general sheet insulation use.

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Insulating Tape
Material: Varnished Cambric
Thickness: 10 mil
Temperature Rating: 221°F (105°C)
Finish: Tan
Size - Width: 36 in.
Size - Length: 36 yd.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: