Menu Search
AREA LIGHTING RESEARCH #HVBT-4-R-01B2

High Voltage Busbar Insulating Tape Radiation-Crosslinked, Heat Shrink

SKU # 04568605989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Busbar Insulating Tape
Material: Radiation-Crosslinked, Heat Shrink
Temperature Max Continuous: 70 degC
Width: 4 in.
Length: 25 ft.

Electrical Tape: Type - High Voltage Busbar Insulating Tape; Material - Radiation-Crosslinked, Heat Shrink; Temperature Max Continuous - 70 degC; Size - Width - 4"; Size - Length - 25 ft