×

Your shopping cart is empty.

ADHESIVE TAPE PRODUCTS  EL766C-L-WHT

Electrical Insulating Tape Cable Coding, Circuits, Feeders and Branches Vinyl White

ADHESIVE TAPE PRODUCTS

Manufacturer # EL766C-L-WHT

SKU: 47010498990





Product Description

Electrical Tape: Type - Electrical Insulating Tape; Application-Grade - Cable Coding, Circuits, Feeders and Branches; Material - Vinyl; Thickness - mils - 7.00 mil; Temperature Rating - 80 deg C/176 deg F; Finish - White; Size - Width - 3/4 in.; Size - Length - 66 ft

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Electrical Insulating Tape
Application-Grade: Cable Coding, Circuits, Feeders and Branches
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 176°F (80°C)
Finish: White
Width: 3/4 in.
Length: 66 ft.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: