Menu Search
Electrical Tape Tape, Fire-Retardant/Arc Proofing; Elastomeric; Rubber; 30.00 mil

3M #77-WHITE-1-1/2X20FT

Tape, Fire-Retardant/Arc Proofing; Elastomeric; Rubber; 30.00 mil

SKU #05112860334
Manufacturer Series: 77
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fire-Retardant/Arc Proofing Tape
Application-Grade: Premium
Material: Elastomeric
Thickness: 30 mil
Temperature Rating: 73°F (23°C)
Finish: White
Temperature Max Continuous: 90 deg C/194 deg F
Temperature Max Short Term: 130 deg C/266 deg F
Width: 1.5 in.
Length: 20 ft.

Scotch fire-retardant electric arc proofing tape 77 series are designed to protect most types of electrical cables from fault arc-generated heat and flames of nearby cable failures. These elastomeric tapes are formulated to generate a thick, insulating charred buildup when exposed to high temperatures. The insulating charred buildup protects wrapped cables and cable accessories from the fault arc-generated heat and flames of cable failures within approximately 20 in. until limiting devices can interrupt the faulted circuit.

Additional Info: Application:? Industrial Construction,? Residential Construction,? Maintenance and Repair Operations,? Commercial Construction,? Mining,? Wind Power,? Solar,? Utility