Menu Search
Electrical Tape Tape, Electrical; Vinyl; Insulated; Black; 2 in. x 66 ft.

3M #37

Tape, Electrical; Vinyl; Insulated; Black; 2 in. x 66 ft.

SKU #05400798405
Manufacturer Series: 37
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll
Type: Electrical Insulating Tape
Application-Grade: Premium
Material: Vinyl
Thickness: 8.5 mil
Temperature Rating: 0° to 221°F (-18° to +105°C)
Voltage Rating: 600V
Finish: Black
Width: 2 in.
Length: 66 ft.