3M #37

Tape, Electrical; Vinyl; Insulated; Black; 1 in. x 66 ft.

SKU: 05400704201
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Specifications
Type: Electrical Insulating Tape
Application-Grade: Premium
Material: Vinyl
Thickness: 8.5 mil
Temperature Rating: 0° to 221°F (-18° to +105°C)
Voltage Rating: 600V
Finish: Black
Width: 1 in.
Length: 66 ft.
Manufacturer Series: 37
Description
Tape, Electrical; Vinyl; Insulated; 8.5 mil thick; 600V; 0° to 221°F (-18° to +105°C); Black; 1 in. x 66 ft.