×

Your shopping cart is empty.

3M 1700C-ORANGE-3/4X66FT

3M  1700C-ORANGE-3/4X66FT

Tape, Electrical; Vinyl; 66 ft. x 3/4 in.; Orange

3M

Manufacturer # 1700C-ORANGE-3/4X66FT

SKU: 05400750652





Product Description

General-purpose vinyl insulating tape offers excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion, and varying weather conditions.

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll

Required Date:

Qty:

Type: Electrical Tape
Application-Grade: Economy
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 176°F (80°C)
Voltage Rating: 600V
Finish: Orange
Width: 3/4 in.
Length: 66 ft.
Manufacturer Series: Temflex 1700

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: