Menu Search
Search
3M #27

Scotchâ„¢ Tape, Electrical; Glass Cloth; 7 mil; White; 2 in. x 66 ft.

SKU # 05112855542
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Tape
Application-Grade: Premium
Material: Glass Cloth
Thickness: 7 mil
Temperature Rating: 266 deg F (150 deg C)
Voltage Rating: 3000V
Color: White
Width: 2 in.
Length: 66 ft.

Tape will not shrink, rot or burn, has a high-tensile strength and is printable.

Additional Info: Flame-resistant. CSA Certified, UL Listed.