Menu Search

3M #77-BLACK-3X20FT

Scotchâ„¢ Tape, 20 ft. L x 1-1/2 in. W x 30.00 mil, Elastomers, Black, Premium Grade

SKU: 05112860333
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulating and Splicing Tape
Application-Grade: Premium
Material: Elastomers
Thickness: 30 mil
Finish: Black
Width: 1-1/2 in.
Length: 20 ft.
Description
Electrical Tape: Type - Insulating and Splicing Tape; Application-Grade - Premium; Material - Elastomers; Thickness - mils - 30.00 mil; Finish - Black; Size - Width - 1-1/2 in.; Size - Length - 20 ft; Manufacturer Series - Scotch