Menu Search
Electrical Tape Splicing Tape, 30 ft. L x 3/4 in. W x 30.00 mil, EPR/Linerless, Black, 69kV, Premium Grade
3M #130C-3/4X30FT

Splicing Tape, 30 ft. L x 3/4 in. W x 30.00 mil, EPR/Linerless, Black, 69kV, Premium Grade

SKU # 05400741717
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll
Unable to add item to cart. Please try again.
Type: High Voltage Splicing Tape
Material: EPR
Thickness: 30 mil
Voltage Rating: 69kV
Temperature Max Continuous: 90C/194F
Temperature Max Short Term: 130C/266F
Width: 3/4 in.
Length: 30 ft.

3M BI-SEAL TAPE. Black. 3/4 In. High voltage insulating; thermally dissipating; self-bonding. Primary electrical insulation for splicing all solid dielectric cables through 69kV. Order in multiples of 24 rolls.