Menu Search
Electrical Tape Spacer Tape, 27 ft L x 1-1/2 in. W

3M #P-3

Scotchcast™ Spacer Tape, 27 ft L x 1-1/2 in. W

SKU #05400725735
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Splicing Spacer Tape
Width: 1-1/2 in.
Length: 27 ft.

Electrical Tape: Type - Splicing Spacer Tape; Size - Width - 1-1/2 in.; Size - Length - 27 ft; Manufacturer Series - Scotchcast