3M #2210-4X10FT

Mastic Roll, 10 ft. L x 4.00 in. W x 90.00 mil, Mastic/Vinyl Backing, Black, 600V

SKU: 05400711222
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulating Tape
Material: Mastic, Vinyl Backing
Thickness: 90 mil
Voltage Rating: 600V
Temperature Max Continuous: 80°C/176°F
Temperature Max Short Term: 80°C/176°F
Width: 4 in.
Length: 10 ft.
Description
Electrical Tape: Type - Insulating Tape; Material - Mastic, Vinyl Backing; Thickness - mils - 90.00 mil; Voltage Rating - 600V; Temperature Max Continuous - 80°C/176°F; Temperature Max Short Term - 80°C/176°F; Size - Width - 4"; Size - Length - 10 ft