Menu Search
Search
3M #77-1.5X20FT

Fire-Retardant/Arc Proofing Tape Elastomeric

SKU # 05400742007
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire-Retardant/Arc Proofing Tape
Material: Elastomeric
Thickness: 12 mil
Width: 1-1/2 in.
Length: 20 ft.

Electrical Tape: Type - Fire-Retardant/Arc Proofing Tape; Material - Elastomeric; Thickness - mils - 12.00 mil; Size - Width - 1-1/2"; Size - Length - 20 ft