Menu Search
Electrical Tape Electrical Tape, 66 ft. L x 3/4 in. W x 7.00 mil, Vinyl, Green, 600V, Premium Grade

3M #35-GRN-3/4X66FT

Scotch™ Electrical Tape, 66 ft. L x 3/4 in. W x 7.00 mil, Vinyl, Green, 600V, Premium Grade

SKU #05400700851
Manufacturer Series: 35
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll
Type: Electrical Color Coding Tape
Application-Grade: Premium
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 105°C/220°F
Voltage Rating: 600V
Finish: Green
Width: 3/4 in.
Length: 66 ft.