3M #35-BLUE-3/4X66FT

Scotch™ Electrical Tape, 66 ft. L x 3/4 in. W x 7.00 mil, Vinyl, Blue, 600V, 105degC/220degF

SKU: 05400710836
Manufacturer Series: 35
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electrical Color Coding Tape
Application-Grade: Premium
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 105°C/220°F
Voltage Rating: 600V
Finish: Blue
Width: 3/4 in.
Length: 66 ft.
Manufacturer Series: Scotch 35
Electrical Tape: Type - Electrical Color Coding Tape; Application-Grade - Premium; Material - Vinyl; Thickness - mils - 7.00 mil; Temperature Rating - 105°C/220°F; Voltage Rating - 600V; Finish - Blue; Size - Width - 3/4"; Size - Length - 66 ft; Manufacturer Series - Scotch 35