Menu Search
Electrical Tape Electrical Tape, 66 ft. L x 2.00 in. W x 7.00 mil, Vinyl, Black, 600V, 80degC/176degF

3M #1700-TEMFLEX

Temflex™ Electrical Tape, 66 ft. L x 2.00 in. W x 7.00 mil, Vinyl, Black, 600V, 80degC/176degF

SKU #05400798480
Manufacturer Series: 1700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Insulating Tape
Application-Grade: Economy
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 176°F (80°C)
Voltage Rating: 600V
Finish: Black
Width: 2 in.
Length: 66 ft.