Menu Search
Electrical Tape Electrical Tape, 66 ft. L x 1/2 in. W x 7.00 mil, Glass Cloth/Adhesive, White, 600V

3M #27-1/2INX66FT

Electrical Tape, 66 ft. L x 1/2 in. W x 7.00 mil, Glass Cloth/Adhesive, White, 600V

SKU #05400715066
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll
Type: Insulating Tape
Material: Glass Cloth
Thickness: 7 mil
Temperature Max Continuous: 130°C/266°F
Temperature Max Short Term: 130°C/266°F
Width: 1/2 in.
Length: 66 ft.