Menu Search
Electrical Tape Electrical Tape, 60 ft. L x 3/4 in. W x 7.00 mil, Varnished Cambric/Adhesive, Yellow
3M #2520-3/4X60FT

Electrical Tape, 60 ft. L x 3/4 in. W x 7.00 mil, Varnished Cambric/Adhesive, Yellow

SKU # 05400704836
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll
Unable to add item to cart. Please try again.
Type: Insulating Tape
Material: Varnished Cambric
Thickness: 7 mil
Temperature Max Continuous: 105°C/220°F
Temperature Max Short Term: 105°C/220°F
Width: 3/4 in.
Length: 60 ft.