Menu Search
Electrical Tape Electrical Tape, 44 ft L x 1-1/2 in. W, Vinyl, 15kV

3M #15/1-1/2X44

Electrical Tape, 44 ft L x 1-1/2 in. W, Vinyl, 15kV

SKU #05400743110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electrical Insulating Tape
Material: Vinyl
Voltage Rating: 15kV
Width: 1-1/2 in.
Length: 44 ft.