You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
3M #69-1/2INX36YD

Electrical Tape, 36 yd. L x 1/2 in. W x 7.00 mil, Glass Cloth/Adhesive, White, 600V

SKU # 05400727548 Manufacturer Series: 69
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulating Tape
Material: Glass Cloth
Thickness: 7 mil
Temperature Max Continuous: 180°C/365°F
Temperature Max Short Term: 180°C/365°F
Width: 1/2 in.
Length: 36 yd.