3M #66R-1/2X36YD

Electrical Tape, 36 yd. L x 1/2 in. W x 10.00 mil, Vinyl, Black, 600V, 105degC/220degF

SKU: 05112857724
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electrical Insulating Tape
Material: Vinyl
Thickness: 10 mil
Temperature Rating: 220°F (105°C)
Voltage Rating: 600V
Finish: Black
Width: 1/2 in.
Length: 36 yd.
Manufacturer Series: 66
Description
Electrical Tape: Type - Electrical Insulating Tape; Material - Vinyl; Thickness - mils - 10.00 mil; Temperature Rating - 105DegC/220DegF; Voltage Rating - 600V; Finish - Black; Size - Width - 1/2 in; Size - Length - 36 yd; Manufacturer Series - 66